References
FAG:29434-E1-XL
Rubix:207A1745
Manufacturer :0390005160000
EAN:4012802190625

Product details : FAG 29434-E1-XL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 39600 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 340 mm |
| Width | 103 mm |
| Basic static load, axial - C0a | 6900000 N |
| Basic dynamic load, axial - Ca | 2550000 N |
Show UNSPSC/ECL@SS
£ 1,769.89 excl. VAT
/ Each
£ 2,123.87 incl. VAT
- In stock: Next day delivery
