• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,742)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(444)
  • Storage(1,842)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Inspection clamp
  6. Torque wrench
  7. NORBAR 120108 TH 3AR-N 22MM SPIGOT N.M ONLY

NORBAR 120108 TH 3AR-N 22MM SPIGOT N.M ONLY

Spigot

See technical information

References

Norbar Torque Tools:120108
Rubix:220A9548
EAN:5060207566469
brand logo
brand logo

Product details : NORBAR 120108 TH 3AR-N 22MM SPIGOT N.M ONLY


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 666.12 excl. VAT
/ Each
£ 799.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORBAR 15003 TW MDL 100 PROF 1/2IN SQ DR INDUSTRIAL RATCHETFACOM 10-200NM 1/2 ELEC TORQUEWRENCH E.306A200STENGTOOLS 1292AG-E4 1/2 TORQUE WRENCH 70 - 350NMNORBAR 15002 TW MDL 50 PROF 3/8IN SQ DR INDUSTRIAL RATCHETBAHCO 7465-200 CLICK TORQUE WR 200NM-14X18MHBAHCO TAWMB14340 BLE.TORQANG 14X18 17-340NMNORBAR 14037 TW MDL 650 ADJ. 3/4IN N.M/LBF.FT730N W/FIX QR RATCHET 10-50NMFACOM TORQUE XRENCH J.205E2839636 ATB 5 G ARTICULATED TORQUE WRENCH 1-5 NM 9X12 INSERTSTAHLWILLE 50184020 730/20-QUICK TORQUE WRENCH 40 - 200 NMFACOM S.307A340 1/2 IN. DIGI-CAL MECHANICAL TORQUE WRENCH WITH REMOVABBAHCO TSS120 TORQUE SCREWDRIVER20-120 CNM"STAHLWILLE 50204030 721 QUICK T/WRENCH 60-300NM 1/2"""EXPERT EVT1200A TORQUE WRENCH 20-100 LB/FT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap