References
Bahco:TSS120
Rubix:401A6117
Manufacturer :TSS120
EAN:7314150347063




Technical specifications
| Tightening torque, minimum | 0.1 N.m |
|---|---|
| Tightening torque, maximum | 1.2 N.m |
| Square drive adapter | 1/4' square drive '' |
Product details : BAHCO TSS120 TORQUE SCREWDRIVER20-120 CNM
Over-torque limiting clutch
Single scale in cN·m
Torque measurement clockwise only
Accurate to ±6% CW
Clicking system triggers a tactile and audible signal
¼" square drive
Three-lobe rubber handle
Supplied in an adjustable semi-transparent hanging tube
Supplied with a factory declaration of conformity
Single scale in cN·m
Torque measurement clockwise only
Accurate to ±6% CW
Clicking system triggers a tactile and audible signal
¼" square drive
Three-lobe rubber handle
Supplied in an adjustable semi-transparent hanging tube
Supplied with a factory declaration of conformity
Technical specifications
Attributes
| Tightening torque, minimum | 0.1 N.m |
|---|---|
| Tightening torque, maximum | 1.2 N.m |
| Square drive adapter | 1/4' square drive '' |
| Length | 175 mm |
| Weight | 0.23 kg |
| Fixation | 9.6 |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 220.13 excl. VAT
/ Each
£ 264.16 incl. VAT
- Delivery usually within ( 14 ) days