721 Quick Series Torque wrench standard MANOSKOP® with fixed ratchet
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Logistics dimensions (L x W x H) | 555x46x30 mm |
---|---|
Logistic Weight | 1646 g |
Package weight | 1808 g |
Tightening torque, minimum | 60 N.m |
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Length | 553 mm |
Weight | 1.65 kg |
Usually arrives within 14 working days