References
Gühring:669 1.400
Rubix:285A7419
Manufacturer :9006690014000
EAN:4031093226509


Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 45 mm |
Product details : GUHRING 00669 001.400 TWIST DRILLS
HSCO S-drill long 1,400 DIN 340RN TI ZY
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 45 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
- Usually arrives within 14 working days