Spoke gauges
Measuring range, minimum | 1 mm |
---|---|
Measuring range, maximum | 7 mm |
Number of elements | 34 |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 95x40x15 mm |
Package weight | 71 g |
Measuring range, minimum | 1 mm |
Measuring range, maximum | 7 mm |
Number of elements | 34 |
Material | Hardened steel |
Composition | Set of 34 blades |
Usually arrives within 14 working days