References
Facom:DELA.1790.00
Rubix:80066676
EAN:3170332212871


Technical specifications
| Measuring range, minimum | 15.5 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Number of elements | 30 |
Product details : FACOM DELA.1790.00 15.5MM - 25MM RADIUS GAUGE
Radius gauges
- For checking radii of fillets and fittings.
- Hardened steel blades.
- 3 models for concave and convex radii from 1 to 25 mm.
- For checking radii of fillets and fittings.
- Hardened steel blades.
- 3 models for concave and convex radii from 1 to 25 mm.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x25x20 mm |
| Package weight | 110 g |
| Measuring range, minimum | 15.5 mm |
| Measuring range, maximum | 25 mm |
| Number of elements | 30 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
- Delivery usually within ( 14 ) days