References
Facom:DELA.1787.00
Rubix:80125849
EAN:3170332212819


Technical specifications
| Measuring range, minimum | 7.5 mm |
|---|---|
| Measuring range, maximum | 15 mm |
| Number of elements | 32 |
Product details : FACOM RADIUS GAUGE DELA.1787.00
Radius gauges
- For checking radii of fillets and fittings.
- Hardened steel blades.
- 3 models for concave and convex radii from 1 to 25 mm.
- For checking radii of fillets and fittings.
- Hardened steel blades.
- 3 models for concave and convex radii from 1 to 25 mm.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x40x20 mm |
| Package weight | 112 g |
| Measuring range, minimum | 7.5 mm |
| Measuring range, maximum | 15 mm |
| Number of elements | 32 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 22.23 excl. VAT
/ Each
£ 26.68 incl. VAT
- Delivery usually within ( 14 ) days