References
Walter Titex:A1114-10
Rubix:45029028
Manufacturer :5056863
EAN:4031132043753

Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 34 mm |
Documents
Product details : TITEX A1114-10 JOBBER DRILL 5056863
ALTIUS
Applications
Spot Drilling
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 120 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- Usually arrives within 14 working days