12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPRING WASHER M4WSHR-SP-SQ-ZP/500
See technical informationReferences
Rubix-UK:M12WSHR-SP-SQ-ZP/100
Rubix:8862370


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 17.9 mm |
Product details : 12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 17.9 mm |
| Metrical diameter | M12 |
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
- In stock: Next day delivery
Inner diameter
12 mm
Outer diameter
17.9 mm