Spring washers form B
Inner diameter | 2.5 mm |
---|---|
Material/finishing | stainless steel a1 |
Outer diameter | 5.1 mm |
Inner diameter | 2.5 mm |
---|---|
Material/finishing | stainless steel a1 |
Outer diameter | 5.1 mm |
Standard | din 127 |
Type | spring washers form b |
Thickness | 0.6 mm |
Class | 35-40 hrc |
Usually arrives within 14 working days