Spring washers form B
Inner diameter | 18 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 29.4 mm |
Inner diameter | 18 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 29.4 mm |
Standard | DIN 127 |
Type | Spring washers form B |
Thickness | 3.5 mm |
Class | 35-40 HRC |
Usually arrives within 14 working days