Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
Grower washer Rubix-UK
References
rubix-uk:
M3WSHR-SP-SQ-A2/50
rubix:
154A7486
Technical specifications
Inner diameter
3.2
mm
Material/finishing
Steel
Outer diameter
7
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
3.2
mm
Material/finishing
Steel
Outer diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.38
excl. VAT
/
Each
£
1.66
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 7.6X4X0.9 012724
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
M12 SPRING WASHER SQ A2 PACK OF 25
M6 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPARTEX SPRING LOCK WASHERS TYPE B A4 33.6X20X4 0127420
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 14.8X8X3.5 012745718
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 18.1X10X2.2 0127457110
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442