Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
Grower washer Rubix-UK
References
rubix-uk:
M5WSHR-SP-SQ/50
rubix:
154A7494
Technical specifications
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
Pack of 50.
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.85
excl. VAT
/
Each
£
1.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A4 24.1X14X3
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112
SPRING WASHER PK 25 M16WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 24.1X14X3 0127214
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
SPARTEX SPRING LOCK WASHERS TYPE B A4 14.8X8X2
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X33X6 0127433
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726