Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
Grower washer Rubix-UK
References
rubix-uk:
M8WSHR-SP-SQ/50
rubix:
154A7735
Technical specifications
Inner diameter
8.4
mm
Material/finishing
Steel
Outer diameter
16
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
Pack of 50.
Technical specifications
Attributes
Inner diameter
8.4
mm
Material/finishing
Steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
M10 SPRING WASHER SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
M16 SPRING WSASHR SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 14.8X8X3.5 012745718
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50