SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
Spring washers form B
See technical informationReferences
Superseded Ref:881106
Spartex:RONW6A1.4310
Rubix:268A3722
Manufacturer :012726
EAN:4043377024626


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 11.8 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
Spring lock washers type B A1.4310 11,8X6X1,6 DIN 127
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 11.8 mm |
| Standard | DIN 127 |
| Metrical diameter | M6 |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ 1,000 pieces
£ 5.64 incl. VAT
- Usually arrives within 14 working days
Inner diameter
6 mm
Material/finishing
Outer diameter
11.8 mm
Metrical diameter
M6