SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
Spring washers form B
See technical informationReferences
Spartex:RONW45A4
Rubix:268A3715
Manufacturer :0127445
EAN:4043377343208


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 71.2 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
Spring lock washers type B A4 71,2X45X7 DIN 127
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 71.2 mm |
| Standard | DIN 127 |
| Metrical diameter | M45 |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ 25 pieces
£ 50.31 incl. VAT
- Usually arrives within 14 working days
Inner diameter
45 mm
Material/finishing
Outer diameter
71.2 mm
Metrical diameter
M45