SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
Spring washers form B
See technical informationReferences
Spartex:RONW2,2A1.4310
Rubix:268A3684
Manufacturer :0127223
EAN:4043377024473


Technical specifications
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 4.8 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
Spring lock washers type B A1.4310 4,8X2,2X1,6 DIN 127
Technical specifications
Attributes
| Inner diameter | 2.2 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 4.8 mm |
| Standard | din 127 |
| Metrical diameter | m2.2 |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ 1,000 pieces
£ 1.44 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.2 mm
Material/finishing
Outer diameter
4.8 mm
Metrical diameter
m2.2