Spring washers for TC screws
Inner diameter | 12 mm |
---|---|
Material/finishing | Stainless steel A1 |
Outer diameter | 18 mm |
Inner diameter | 12 mm |
---|---|
Material/finishing | Stainless steel A1 |
Outer diameter | 18 mm |
Standard | DIN 7980 |
Type | Spring washers for TC screws |
Thickness | 2.5 mm |
Usually arrives within 14 working days