Spring washers for TC screws
Inner diameter | 5 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 8.8 mm |
Inner diameter | 5 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 8.8 mm |
Standard | DIN 7980 |
Type | Spring washers for TC Screws |
Thickness | 1.6 mm |
In stock: Next day delivery