SPARTEX RONDELASTC6A1-SPRING WASHER FOR TC SCREW A1 9.9X6X1.6
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC6A1
Rubix:264A7910
Manufacturer :798026
EAN:4043377158345


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 9.9 mm |
Product details : SPARTEX RONDELASTC6A1-SPRING WASHER FOR TC SCREW A1 9.9X6X1.6
Spring lock washers for screws with cylindrical heads A1 9,9X6X1,6 DIN 7980
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 9.9 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m6 |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ 1,000 pieces
£ 6.96 incl. VAT
- In stock: Next day delivery
Inner diameter
6 mm
Material/finishing
Outer diameter
9.9 mm
Metrical diameter
m6