SPARTEX RONDELASTC14A1-SPRING WASHER FOR TC SCREW A1 21.1X14X3
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC14A1
Rubix:264A7900
Manufacturer :7980214
EAN:4043377158239


Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 21.1 mm |
Product details : SPARTEX RONDELASTC14A1-SPRING WASHER FOR TC SCREW A1 21.1X14X3
Spring lock washers for screws with cylindrical heads A1 21,1X14X3 DIN 7980
Technical specifications
Attributes
| Inner diameter | 14 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 21.1 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m14 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ 500 pieces
£ 20.70 incl. VAT
- In stock: Next day delivery
Inner diameter
14 mm
Material/finishing
Outer diameter
21.1 mm
Metrical diameter
m14