SPARTEX RONDELASTC18A4-SPRING WASHER FOR TC SCREW A4 26.4X18X3.5
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC18A4
Rubix:264A7905
Manufacturer :7980418
EAN:4043377158406


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26.4 mm |
Product details : SPARTEX RONDELASTC18A4-SPRING WASHER FOR TC SCREW A4 26.4X18X3.5
Spring lock washers for screws with cylindrical heads A4 26,4X18X3,5 DIN 7980
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26.4 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m18 |
| Thickness | 3.5 mm |
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ 250 pieces
£ 29.64 incl. VAT
- In stock: Next day delivery
Inner diameter
18 mm
Material/finishing
Outer diameter
26.4 mm
Metrical diameter
m18