Spring washers for TC screws
Inner diameter | 12 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 18 mm |
Inner diameter | 12 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 18 mm |
Standard | din 7980 |
Type | spring washers for tc screws |
Thickness | 2.5 mm |
In stock: Next day delivery