SPARTEX RONDELASTC4A4-SPRING WASHER FOR TC SCREW A4 7X4X1.2
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC4A4
Rubix:264A7907
Manufacturer :798044
EAN:4043377158468


Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 7 mm |
Product details : SPARTEX RONDELASTC4A4-SPRING WASHER FOR TC SCREW A4 7X4X1.2
Spring lock washers for screws with cylindrical heads A4 7X4X1,2 DIN 7980
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 7 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m4 |
| Thickness | 1.2 mm |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ 1,000 pieces
£ 3.24 incl. VAT
- In stock: Next day delivery
Inner diameter
4 mm
Material/finishing
Outer diameter
7 mm
Metrical diameter
m4