Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
SPUR GEAR
References
mecaline:
SPGM1059
rubix:
256A4709
manufacturer :
895182
ean:
3660338475351
Technical specifications
Module
1
mm
Number of teeth
59
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
Spur Gear - Pressure Angle 20°
MOD 1 z=59
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
59
Material
C45 STEEL
Width
15
mm
Outer diameter
61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.39
excl. VAT
/
Each
£
4.07
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM3035 SPUR GEAR - PINION MOD 3 Z35
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12