Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
SPUR GEAR
References
mecaline:
SPGM2023
rubix:
256A4774
manufacturer :
895251
ean:
3660338476020
Technical specifications
Module
2
mm
Number of teeth
23
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
Spur Gear - Pressure Angle 20°
MOD 2 z=23
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
23
Material
C45 STEEL
Width
20
mm
Outer diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB