MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM2100WH
Rubix:256A4819
Manufacturer :895296
EAN:3660338476471

Documents
Product details : MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=100
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 100 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ Each
£ 32.52 incl. VAT
- Usually arrives within 14 working days
