Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5095WH
rubix:
256A4678
manufacturer :
895234
ean:
3660338475863
Technical specifications
Module
1.5
mm
Number of teeth
95
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=95
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
95
Material
C45 STEEL
Width
17
mm
Outer diameter
145.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.04
excl. VAT
/
Each
£
14.45
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34