Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
SPUR GEAR
References
mecaline:
SPGM1028
rubix:
256A4695
manufacturer :
895168
ean:
3660338475214
Technical specifications
Module
1
mm
Number of teeth
28
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
Spur Gear - Pressure Angle 20°
MOD 1 z=28
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
28
Material
c45 steel
Width
15
mm
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.98
excl. VAT
/
Each
£
2.38
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM4045WH SPUR GEAR - PINION MOD 4 Z45 WITHOUT HUB
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17