Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3035 SPUR GEAR - PINION MOD 3 Z35
MECALINE SPGM3035 SPUR GEAR - PINION MOD 3 Z35
SPUR GEAR
References
mecaline:
SPGM3035
rubix:
256A4850
manufacturer :
895369
ean:
3660338477188
Technical specifications
Module
3
mm
Number of teeth
35
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3035 SPUR GEAR - PINION MOD 3 Z35
Spur Gear - Pressure Angle 20°
MOD 3 z=35
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
35
Material
C45 STEEL
Width
30
mm
Outer diameter
111
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37