MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM5032WH
Rubix:256A4927
Manufacturer :895451
EAN:3660338477980

Documents
Product details : MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 5 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 5 mm |
|---|---|
| Number of teeth | 32 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 41.41 excl. VAT
/ Each
£ 49.69 incl. VAT
- Usually arrives within 14 working days
