Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
SPUR GEAR
References
mecaline:
SPGM1.5028
rubix:
256A4652
manufacturer :
895208
ean:
3660338475603
Technical specifications
Module
1.5
mm
Number of teeth
28
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
Spur Gear - Pressure Angle 20°
MOD 1.5 z=28
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
28
Material
C45 STEEL
Width
17
mm
Outer diameter
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20