Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM3076WH
rubix:
256A4870
manufacturer :
895389
ean:
3660338477386
Technical specifications
Module
3
mm
Number of teeth
76
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 3 z=76
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
76
Material
c45 steel
Width
30
mm
Outer diameter
234
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.94
excl. VAT
/
Each
£
62.33
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28