Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
SPUR GEAR
References
mecaline:
SPGM1020
rubix:
256A4690
manufacturer :
895163
ean:
3660338475160
Technical specifications
Module
1
mm
Number of teeth
20
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
Spur Gear - Pressure Angle 20°
MOD 1 z=20
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
20
Material
C45 STEEL
Width
15
mm
Outer diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.38
excl. VAT
/
Each
£
1.66
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM1.5014 SPUR GEAR - PINION MOD 1.5 Z14
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB
MECALINE SPGM3035 SPUR GEAR - PINION MOD 3 Z35
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60