References
Mecaline:SPGM3023
Rubix:256A4838
Manufacturer :895357
EAN:3660338477065

Documents
Product details : MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
Spur Gear - Pressure Angle 20°
MOD 3 z=23
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 23 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Usually arrives within 14 working days
