Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
SPUR GEAR
References
mecaline:
SPGM2.5022
rubix:
256A4727
manufacturer :
895309
ean:
3660338476594
Technical specifications
Module
2.5
mm
Number of teeth
22
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
Spur Gear - Pressure Angle 20°
MOD 2.5 z=22
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
22
Material
c45 steel
Width
25
mm
Outer diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB