Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
SPUR GEAR
References
mecaline:
SPGM4023
rubix:
256A4885
manufacturer :
895408
ean:
3660338477560
Technical specifications
Module
4
mm
Number of teeth
23
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
Spur Gear - Pressure Angle 20°
MOD 4 z=23
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
23
Material
C45 STEEL
Width
40
mm
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48