Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
SPUR GEAR
References
mecaline:
SPGM1.5022
rubix:
256A4647
manufacturer :
895203
ean:
3660338475559
Technical specifications
Module
1.5
mm
Number of teeth
22
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
Spur Gear - Pressure Angle 20°
MOD 1.5 z=22
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
22
Material
C45 STEEL
Width
17
mm
Outer diameter
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.16
excl. VAT
/
Each
£
2.59
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32