Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5076WH
rubix:
256A4675
manufacturer :
895231
ean:
3660338475832
Technical specifications
Module
1.5
mm
Number of teeth
76
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=76
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
76
Material
c45 steel
Width
17
mm
Outer diameter
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.70
excl. VAT
/
Each
£
10.44
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM5035WH SPUR GEAR - PINION MOD 5 Z35 WITHOUT HUB
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM2025 SPUR GEAR - PINION MOD 2 Z25
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34