Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
SPUR GEAR
References
mecaline:
SPGM3033
rubix:
256A4848
manufacturer :
895367
ean:
3660338477164
Technical specifications
Module
3
mm
Number of teeth
33
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
Spur Gear - Pressure Angle 20°
MOD 3 z=33
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
33
Material
c45 steel
Width
30
mm
Outer diameter
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.16
excl. VAT
/
Each
£
15.79
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM3043 SPUR GEAR - PINION MOD 3 Z43
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21