Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
SPUR GEAR
References
mecaline:
SPGM2043
rubix:
256A4792
manufacturer :
895269
ean:
3660338476204
Technical specifications
Module
2
mm
Number of teeth
43
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
Spur Gear - Pressure Angle 20°
MOD 2 z=43
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
43
Material
C45 STEEL
Width
20
mm
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44