Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
SPUR GEAR
References
mecaline:
SPGM2014
rubix:
256A4765
manufacturer :
895242
ean:
3660338475931
Technical specifications
Module
2
mm
Number of teeth
14
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
Spur Gear - Pressure Angle 20°
MOD 2 z=14
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
14
Material
c45 steel
Width
20
mm
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2045 SPUR GEAR - PINION MOD 2 Z45
MECALINE SPGM6024 SPUR GEAR - PINION MOD 6 Z24
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM1022 SPUR GEAR - PINION MOD 1 Z22
MECALINE SPGM1.5024 SPUR GEAR - PINION MOD 1.5 Z24
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM3031 SPUR GEAR - PINION MOD 3 Z31