Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
SPUR GEAR
References
mecaline:
SPGM5030
rubix:
256A4926
manufacturer :
895450
ean:
3660338477973
Technical specifications
Module
5
mm
Number of teeth
30
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
Spur Gear - Pressure Angle 20°
MOD 5 z=30
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
30
Material
c45 steel
Width
50
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.75
excl. VAT
/
Each
£
51.30
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
MECALINE SPGM1.5022 SPUR GEAR - PINION MOD 1.5 Z22
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM5014 SPUR GEAR - PINION MOD 5 Z14
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35