Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
SPUR GEAR
References
mecaline:
SPGM2.5054
rubix:
256A4750
manufacturer :
895332
ean:
3660338476822
Technical specifications
Module
2.5
mm
Number of teeth
54
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
Spur Gear - Pressure Angle 20°
MOD 2.5 z=54
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
54
Material
c45 steel
Width
25
mm
Outer diameter
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM2019 SPUR GEAR - PINION MOD 2 Z19
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
MECALINE SPGM5035WH SPUR GEAR - PINION MOD 5 Z35 WITHOUT HUB