Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
SPUR GEAR
References
mecaline:
SPGM1.5023
rubix:
256A4648
manufacturer :
895204
ean:
3660338475566
Technical specifications
Module
1.5
mm
Number of teeth
23
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
Spur Gear - Pressure Angle 20°
MOD 1.5 z=23
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
23
Material
c45 steel
Width
17
mm
Outer diameter
37.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.25
excl. VAT
/
Each
£
2.70
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54