Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
SPUR GEAR
References
mecaline:
SPGM3016
rubix:
256A4831
manufacturer :
895350
ean:
3660338476990
Technical specifications
Module
3
mm
Number of teeth
16
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
Spur Gear - Pressure Angle 20°
MOD 3 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
16
Material
C45 STEEL
Width
30
mm
Outer diameter
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.86
excl. VAT
/
Each
£
4.63
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM2.5030 SPUR GEAR - PINION MOD 2.5 Z30
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM1014 SPUR GEAR - PINION MOD 1 Z14
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22