Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
SPUR GEAR
References
mecaline:
SPGM2.5037
rubix:
256A4739
manufacturer :
895321
ean:
3660338476716
Technical specifications
Module
2.5
mm
Number of teeth
37
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
Spur Gear - Pressure Angle 20°
MOD 2.5 z=37
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
37
Material
c45 steel
Width
25
mm
Outer diameter
97.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
MECALINE SPGM4024 SPUR GEAR - PINION MOD 4 Z24
MECALINE SPGM1018 SPUR GEAR - PINION MOD 1 Z18
MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
MECALINE SPGM2080WH SPUR GEAR - PINION MOD 2 Z80 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17