Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
SPUR GEAR
References
mecaline:
SPGM1.5042
rubix:
256A4660
manufacturer :
895216
ean:
3660338475689
Technical specifications
Module
1.5
mm
Number of teeth
42
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
Spur Gear - Pressure Angle 20°
MOD 1.5 z=42
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
42
Material
C45 STEEL
Width
17
mm
Outer diameter
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.94
excl. VAT
/
Each
£
4.73
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM2085WH SPUR GEAR - PINION MOD 2 Z85 WITHOUT HUB
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM2026 SPUR GEAR - PINION MOD 2 Z26
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17