Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
SPUR GEAR
References
mecaline:
SPGM2.5046
rubix:
256A4747
manufacturer :
895329
ean:
3660338476792
Technical specifications
Module
2.5
mm
Number of teeth
46
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
Spur Gear - Pressure Angle 20°
MOD 2.5 z=46
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
46
Material
c45 steel
Width
25
mm
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.56
excl. VAT
/
Each
£
16.27
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB